08A18

COMPARE

08A18

Description
08A18 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 08A18

BDI # 613308

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Pitch Diameter - Inch: 2.88
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 3.136
Other Features: Simplex Type
Global Part Number GPN: 569182
Pitch Diameter - Millimeter: 73.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
GS 48 SPIDER 98A RED

COMPARE

GS 48 SPIDER 98A RED

Description
GS 48 SPIDER 98A RED CPLG ELEMENT ; GS48/60 COUPLING

TIMKEN LOVEJOY

Part # GS48-SPIDER-98A RED-URE

BDI # 596822

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 4.13
Outside Diameter - Millimeter: 104.902

Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | Red
Coupling Type: Jaw Coupling
Torque: 4646In-Lbs

Price Inventory : Available to order
Loading Price
QTY
CJ 48A CI 1-1/4 1/4X1/8 KW

COMPARE

CJ 48A CI 1-1/4 1/4X1/8 KW

Description
CJ 48A CI 1-1/4 1/4X1/8 KW ; POR

TIMKEN LOVEJOY

Part # 68514468905

BDI # 19074035

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.134

Length Thru Bore - Millimeter: 55.88
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 85.09
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY