2206 ETN9
Description
2206 ETN9 SELF ALIGNING BALL BRG ; 30MM BORE 62MM OD 20MM IR WD
Part # 2206 ETN9
BDI # 1418506
Features
Enclosure:
Open
Outer Race Width - Millimeter:
20
Other Features:
Allowable Misalignment 2.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
61832 MA/C3
Description
61832 MA /C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE
Part # 61832 MA/C3
BDI # 1421367
Features
Enclosure:
Open
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
263055
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No