187L075
Description
187L075 TIMING BELT ; 3/8"CH PITCH 18.7" PITCH LEN
Part # 92572202
BDI # 1098099
Features
Inch - Metric:
Inch
Belt Pitch:
3/8 Inch
Belt Series:
L
Other Features:
Trapezoidal Tooth Profile
Global Part Number GPN:
375979
Belt Width - Millimeter:
19.05
Belt Pitch Length - Millimeter:
474.98
Belt Pitch Length - Inch:
18.7
Belt Style:
Synchronous
Tooth Profile:
Standard Timing
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
27.38
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
ARG20K-N02G1H-Z-B-X406
Description
ARG20K-N02G1H-Z-B-X406 ; REGULATOR W/ BUILT IN PRESSURE GAUGE
Part # ARG20K-N02G1H-Z-B-X406
BDI # 25485053
M305-17-001
Description
M305-17-001 WRAP SPRING CLUTCH BRAKE ; MCB5CW24DC.50B1STAO
Part # 30562407
BDI # 844754
Features
Bore Profile:
Straight | Finished
Activation:
Electrical
Motion Type:
Single Revolution | Starting | Stopping
Number of Stop Collars:
1
Inch - Metric:
Metric
Other Features:
Adjustable Control Collar | Anti-Overrun | Split Cam
Housing Style:
Cylindrical
Mounting Method:
Hub
Torque:
Static Torque 250Lb-in
Product Name:
Clutch and Brake
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Glass Fibre Reinforced Cage
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)