732 CLEAR 10.1OZ / 300ML CTG
Description
732 CLEAR 10.1OZ / 300ML CTG ; SILICONE SEALANT
Part # 99179271
BDI # 19234761
Features
Other Features:
Multi Purpose | Room Temperature Cure | Non Sag | Dielectric | Food Grade | Temperature Range -60 to 180 Deg C
Container Type:
Cartridge
Typical Use:
Multipurpose | Clear
Texture:
Paste
Color:
Clear
Product Name:
Gasketing
Product Type:
RTV Silicone
263 RED 10ML IDH 1330583
Description
263 RED 10ML IDH 1330583 THREADLOCKER ; 263 10ML BOT
Part # 1330583
BDI # 1055332
Features
Other Features:
Anaerobic Technology | Food Grade | Viscosity 400 CP | Torque Breakaway 290; Prevailing 290 In-Lbs
Container Type:
Bottle
Typical Use:
Primerless
Texture:
Liquid
Color:
Red
Product Name:
Threadlocker
Product Type:
High Strength
XT060-005-0-RM060-11
Description
XT060-005-0-RM060-11 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 65-120450-G552
BDI # 853279
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
350
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.606
Overall Width - Inch:
2.402