NY065-C;02598
Description
NY065-C NR. 02598 CONNECTING PIN ; 0.065" DIA X 100' LONG NYLOSTL
Part # 02598
BDI # 17225595
Features
Size:
100 FT Length
Used For:
Conveyor Belt
Part Description:
Connecting Pin
Inch - Metric:
Metric
Material:
Steel
Other Features:
Nylon Covered
Product Name:
Connecting Pin
1455L12;PL3696-12
Description
1455L12 ; PL3696-12 V-BELT ; 145.5" OL 12RIB
Part # 917314512
BDI # 1094300
Features
Inch - Metric:
Inch
Number of Bands:
12 Bands
Belt Pitch:
3/16 Inch
Belt Series:
L
Belt Width - Inch:
2.25
Global Part Number GPN:
375145
Belt Width - Millimeter:
57.15
Belt Pitch Length - Millimeter:
3695.7
Belt Pitch Length - Inch:
145.5
Belt Style:
Poly-V
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
39.7
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
BCYR 3 1/2 S
Description
BCYR 3 1/2 S CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 4345110000
BDI # 347236
Features
Roller Width - Inch:
2
Roller Width - Millimeter:
50.8
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21203
50X80X8 HMSA10 RG
Description
CRSEAL 50X80X8 HMSA10 RG DBL LIP SEAL ; 1.969MM SHAFT DIA 80MM HOUSING BORE
Part # 50X80X8 HMSA10 RG
BDI # 1256873
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608383