SF-39TC

COMPARE

SF-39TC

Description
SF-39TC FLANGE BEARING UNIT ; 2-7/16" BORE 7.9" BOLT CIRCLE 4 HOLE

SEALMASTER

Part # 705821

BDI # 349201

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.1
Nominal Bolt Circle Diameter Round - Inch: 8
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Skwezloc | Has Flinger
Global Part Number GPN: 12006
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : In stock
Loading Price
QTY
TA2115H15 TA TPR BU REDCR

COMPARE

TA2115H15 TA TPR BU REDCR

Description
TA2115H15 TA TAPER BUSH REDUCER

DODGE

Part # 902002

BDI # 295485

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 116.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 138.43
Nominal Center Distance - Inch: 5.45
Other Features: Single and Double Reduction | With Bushing | Heavy Duty
Mounting Method: Direct Mounted
Overall Length - Inch: 10.92

Price Inventory : Available to order
Loading Price
QTY

COMPARE

BAG-OF-WASTE PACKING

Description
BAG-OF-WASTE PACKING

MARTIN SPROCKET & GR

Part # BAG-OF-WASTE

BDI # 21445440

Price Inventory : Available to order
Loading Price
QTY

COMPARE

4425-0400-100

Description
4425-0400-100 AIR BLOWER HOSE ; 4" ID 4.6" OD 100' LG

JASON

Part # 4425-0400-100

BDI # 540120

Price Inventory : Available to order
Loading Price
QTY