CCF 1/2 N SB
Description
CCF 1/2 N SB CAM FOLLOWER BEARING ; 1/2-4 INCH
Part # 2021172000
BDI # 343870
Features
Roller Width - Inch:
0.344
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20590
Features
Housing Bore - Millimeter:
101.6
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | With Inner Case | Viton Gasket
Global Part Number GPN:
613933