FBMH-23T
Description
FBMH-23T FLANGE BLOCK BALL BEARING ; 1-7/16" BORE 1/2" BOLT CIRCLE
Part # 716666
BDI # 333807
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.45
Nominal Bolt Circle Diameter Round - Inch:
0
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | With Flinger
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
LFT-SC-012-NL-MOD
Description
LFT-SC-012-NL-MOD FLANGED BALL BEARING ; 2-BOLT FLANGE 3/4 BORE
Part # 075773
BDI # 26389230
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25.908
Nominal Bolt Circle Diameter Round - Inch:
2.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Modified
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
80BS25 2 3/16
Description
80BS25 2 3/16 ROLLER CHAIN SPROCKET ; 1" P 25T 2-3/16" BORE
Part # 80BS25 2 3/16
BDI # 624756
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
With 2 Set Screw
Global Part Number GPN:
35597
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Finished Bore
ECC-23 END CAP ASSM
Description
ECC-23 END CAP ASSM ; 1-7/16IN DIA BORE PP CLOSED
Part # 758041
BDI # 333464
80BS13 1 1/2
Description
80BS13 1 1/2 ROLLER CHAIN SPROCKET ; 1" P 13T 1-1/2" BORE
Part # 80BS13 1 1/2
BDI # 624514
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
With 2 Set Screw
Global Part Number GPN:
34911
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore