Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
7.25
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Steel Cage
Self Aligning:
No
21086-3289
Description
21086-3289 HI-PERFORMANCE SEAL ; 146MM ID 184MM OD 16MM W
Part # 21086-3289
BDI # 22802848
Features
Housing Bore - Millimeter:
184.15
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
5.75
Shaft Diameter - Millimeter:
146.05
Inch - Metric:
Inch
21699-3289
Description
21699-3289 HI-PERFORMANCE SEAL ; NON-RETURNABLE 146MM ID 184MM OD
Part # 21699-3289
BDI # 22803912
Features
Housing Bore - Millimeter:
184.15
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
5.75
Shaft Diameter - Millimeter:
146.05
Inch - Metric:
Inch