VXZ252HZ2A

COMPARE

VXZ252HZ2A

Description
VXZ252HZ2A ; VALVE WATER SIZE 5 NC BRASS

SMC

Part # VXZ252HZ2A

BDI # 17895270

Features

Port Type: 3/4" RC
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Spring Return
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 9.2 Cv Factor | 20MM Orifice Size | Water Fluid | Zero Differential Pressure | Normally Closed | DIN Terminal | With Light/Surge Voltage Suppressor | Class B | In/Out Position
Overall Length - Inch: 4.016
Voltage: 24 VDC
Overall Width - Inch: 2.441

Price Inventory : Available to order
Loading Price
QTY

COMPARE

204SFFC W/AEROSHELL 22

Description
204SFFC W/AEROSHELL 22 BALL BEARING ; DEEP GROOVE

SKF

Part # 204SFFC W/AEROSHELL 22

BDI # 25849632

Price Inventory : Available to order
Loading Price
QTY