FF-1213-1
Description
FF-1213-1 PLAIN BEARING ; 1.001"X1.252"X3/4"X1-1/2"X1/8"
Part # 102129
BDI # 522239
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.25
Flange Outside Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.252
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
25.4
Global Part Number GPN:
490956
RA103RRB2
Description
RA103RRB2 + COL INSERT BEARING ; 1-1/4" BORE NARROW IR 2.441" OD
Part # RA103RRB2 + COL
BDI # 1371298
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.7
Outer Race Profile:
Spherical
Global Part Number GPN:
561668
Mounting Method:
Eccentric Collar
565 CTLD STRG 50ML IDH 88551
Description
565 CTLD STRG 50ML IDH 88551 SEALANT ; 56531 PST 50ML TUBE
Part # 88551
BDI # 1056874
Features
Other Features:
Low Strength | High Viscosity | Food Grade | Viscosity 300000 cP | Temperature Range -65 To 300 Deg F
Container Type:
Tube
Typical Use:
Industrial Grade
Texture:
Paste
Color:
White
Product Name:
Thread Sealant
D40B30H
Description
D40B30H ROLLER CHAIN SPROCKET ; NO.40-2 CHAIN 1/2"P 30T B-STYLE DBL W/HT
Part # D40B30
BDI # 17160055
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Global Part Number GPN:
37232
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore
6410088
Description
6410088 KEYLESS BUSHING ; NON-RETURNABLE TRANTORQUE OE STEEL
Part # 6410088
BDI # 21531082
Features
Component:
Keyless Wrench Locking Assembly
Series:
Trantorque OE
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.375
Outside Diameter - Millimeter:
34.925
Bore - Millimeter:
22.225
Length - Millimeter:
31.75
Other Features:
Self Centering | Limited Axial Movement | Minimal OD and ID Ratio | 1.25 Inch Wrench Size
Length - Inch:
1.25