6303DDU
Description
6303DDU DEEP GROOVE BALL BEARING ; 17MM BOREX47 MM ODX14MM W 1-ROW
Part # 6303DDU
BDI # 1412973
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6202DDU
Description
6202DDU DEEP GROOVE BALL BEARING ; 15MM BOREX35MM ODX11MM W SR 2 SEAL 1-ROW
Part # 6202DDU
BDI # 1412862
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6202DDUC3
Description
6202DDUC3 DEEP GROOVE BALL BEARING ; 15MM BOREX35MM ODX11MM W 1-ROW
Part # 6202DDUC3
BDI # 1412863
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5981
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6202VV
Description
6202VV DEEP GROOVE BALL BEARING ; 15MM BOREX35MM ODX11MM W 1-ROW
Part # 6202VV
BDI # 1412865
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5457
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | NBR Seal | Grease with Lithium Thickener
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No