95X120X12 CRW1 R

COMPARE

95X120X12 CRW1 R

Description
CRSEAL 95X120X12 CRW1 R SGL LIP SEAL ; 3.74MM SHAFT DIA 120MM

SKF

Part # 95X120X12 CRW1 R

BDI # 1244211

Features

Housing Bore - Millimeter: 120
Nominal Width - Millimeter: 12
Housing Bore - Inch: 4.724
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 3.74
Shaft Diameter - Millimeter: 95
Inch - Metric: Metric
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 185716

Price Inventory : Available to order
Loading Price
QTY
1210 X 25MM-KW

COMPARE

1210 X 25MM-KW

Description
1210 X 25MM-KW TL BUSHING ; 0.984" BORE 1210 TAPER LOCK

DODGE

Part # 119587

BDI # 256930

Features

Inch - Metric: Metric
Outside Diameter - Inch: 1.875
Length Thru Bore - Millimeter: 25.4
Length Thru Bore - Inch: 1
Outside Diameter - Millimeter: 47.625

Bore - Millimeter: 25
Bore - Inch: 0.984
Other Features: Keyway on ID
Global Part Number GPN: 459830
Bushing Series: 1210

Price Inventory : Available to order
Loading Price
QTY
100X125X12 HMSA10 RG

COMPARE

100X125X12 HMSA10 RG

Description
CRSEAL 100X125X12 HMSA10 RG DBL LIP SEAL ; 3.937MM SHAFT DIA 125MM HOUSING BORE

SKF

Part # 100X125X12 HMSA10 RG

BDI # 1415056

Features

Housing Bore - Millimeter: 125
Nominal Width - Millimeter: 12
Housing Bore - Inch: 4.921
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 3.937
Shaft Diameter - Millimeter: 100
Inch - Metric: Metric
Other Features: Small
Global Part Number GPN: 606155

Price Inventory : Available to order
Loading Price
QTY
P24-8M-20-1108

COMPARE

P24-8M-20-1108

Description
P24-8M-20-1108 ; POR TAPER LOCK SPROCKET

TB WOODS

Part # P248M20TL

BDI # 18383272

Features

Pitch Diameter - Inch: 2.406
Flange Outside Diameter - Millimeter: 70.104
Inch - Metric: Metric
Outside Diameter - Inch: 2.352
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN: 578307
Pitch Diameter - Millimeter: 61.12

Price Inventory : Available to order
Loading Price
QTY