6208-2Z
Description
6208-2Z DEEP GROOVE BALL BRG ; 40MM BORE 80MM OD 18MM WD SR 2 MTL SHLD
Part # 6208-2Z
BDI # 1415701
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3050
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
MFC-39
Description
MFC-39 FLANGE CARTRIDGE BEARING UNIT ; NON-RETURNABLE 6-1/2" BOLT CIRCLE 4 HOLE
Part # 701809
BDI # 347860
Features
Cartridge Pilot Diameter - Inch:
5.512
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Nominal Bolt Circle Diameter Round - Inch:
6.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty | Has Flinger
Global Part Number GPN:
19347
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw
22226KEMW33C3
Description
22226KEMW33C3 SPHERICAL RLR BRG ; 130MM ID 230MM OD 64MM WD
Part # 22226KEMW33C3
BDI # 1317021
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
SFC-35
Description
SFC-35 FLANGE CARTRIDGE BEARING UNIT ; 2-3/16" BORE 5.4" BOLT CIRCLE 4 HOLE
Part # 700523
BDI # 353393
Features
Cartridge Pilot Diameter - Inch:
4.5
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.575
Nominal Bolt Circle Diameter Round - Inch:
5.4
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Flinger
Global Part Number GPN:
19453
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw