KB030AR0
Description
KB030AR0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL
Part # KB030AR0-RBC
BDI # 797170
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
3.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KA040CP0
Description
KDN.KA040CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 4"IDX4.5"OD
Part # KDN.KA040CP0
BDI # 22924005
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6.35
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
KA040XP0
Description
KDN.KA040XP0 FOUR POINT CONTACT BALL BRG ; NON-RETURNABLE 4.0"IDX4.5"ODX.25" WIDE
Part # KDN.KA040XP0
BDI # 21439637
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KAA10XL0
Description
KDN.KAA10XL0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 1"IDX1.375"OD
Part # KDN.KAA10XL0
BDI # 22924143
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)