14137A-2
Description
14137A-20024 TAPERED ROLLER BEARING CONE ; PRECISION 1-3/8" BORE 0.771" WD
Part # 14137A-20024
BDI # 1310695
Features
Component:
Cone
Width - Millimeter:
19.583
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
648440
Precision Class:
Standard
Basic Number:
14137A
14276-2
Description
14276-20082 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2.717" OD 5/8" WD
Part # 14276-20082
BDI # 1310760
Features
Component:
Cup
Width - Millimeter:
15.875
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.717
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
69.012
Global Part Number GPN:
650021
Precision Class:
Standard
Basic Number:
14276
40 SC CL
Description
40 SC CL CONNECTING LINK ; 1/2" PITCH SPRING CLIP TYPE
Part # 40CL
BDI # 1405749
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
FY 35 TF
Description
FY 35 TF FLANGED BLOCK BALL BRG ; NON-RETURNABLE 35MMB 130MM BOLT CIRCLE
Part # FY 35 TF
BDI # 1420189
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
42.9
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Open End | Has Flinger | Y Bearing
Global Part Number GPN:
554945
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
ERX-12 XLO
Description
ERX-12 XLO INSERT BEARING ; 3/4" BORE IR WID 5/8" OR WID
Part # 705021
BDI # 333562
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
15.875
Other Features:
Single Row | Standard Duty | Black Oxide Coated | Extra Low Drag | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.963
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563529
Mounting Method:
Set Screw