W 6000-2RS1/VP311
Description
W 6000-2RS1 /VP311 DEEP GROOVE BALL BRG ; 10MMX26MMX8MM SINGLE ROW
Part # W 6000-2RS1/VP311
BDI # 20648240
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove | Synthetic Rubber NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
W 608-2RS1/VP311
Description
W 608-2RS1 /VP311 DEEP GRV BALL BEARING ; NON-RETURNABLE 8MM IDX22MM ODX7MM W
Part # W 608-2RS1/VP311
BDI # 24091057
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove | Synthetic Rubber NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No