Page 1 of 3

Next

Compare
22309 E

COMPARE

22309 E

Description
22309 E SPHR ROLLER BRG ; 45MM BORE 100MM OD 36MM WID SHAFT MOUNT

SKF

Part # 22309 E

BDI # 1417253

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 3.937
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
NTA-1423

COMPARE

NTA-1423

Description
NTA-1423 NEEDLE ROLLER THRUST BRG ASSY

KOYO

Part # NTA-1423;PBL125

BDI # 1407902

Features

Height - Millimeter: 1.981
Bore 1 - Inch: 0.875
Bore 2 - Millimeter: 22.225
Height - Inch: 0.078
Thrust Bearing: Yes

Inch - Metric: Inch
Outside Diameter - Inch: 1.438
Other Features: Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : In stock
Loading Price
QTY
6205-2RS

COMPARE

6205-2RS

Description
6205-2RS DEEP GROOVE BALL BEARING ; 25MM ID 52MM OD 15MM WD SR 2 SEALS

TIMKEN

Part # 6205-2RS

BDI # 1424841

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 15
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No

Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
9815 / 1X1.25X0.125 HM14 R

COMPARE

9815 / 1X1.25X0.125 HM14 R

Description
CRSEAL 9815 / 1X1.25X0.125 HM14 R SEAL

SKF

Part # 9815

BDI # 1413975

Features

Housing Bore - Millimeter: 31.75
Nominal Width - Millimeter: 3.175
Housing Bore - Inch: 1.25
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 1
Shaft Diameter - Millimeter: 25.4
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 187573

Price Inventory : In stock
Loading Price
QTY
SCE2212

COMPARE

SCE2212

Description
SCE2212 DRAWN CUP NDL RLR BRG

INA

Part # SCE2212

BDI # 1177477

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.625
Retainer: Yes
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN: 591513
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY