Features
Inch - Metric:
Metric
Belt Pitch:
14 MM
Belt Series:
14MX
Belt Width - Inch:
3.346
Other Features:
Curvilinear Tooth Profile
Belt Width - Millimeter:
85
Belt Pitch Length - Millimeter:
1778
Belt Pitch Length - Inch:
70
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
NU322-E-M1/C3
Description
NU322-E-M1/C3 CYL ROLLER BEARING ; SR 110MM ID X 240MM OD X 50MM WD OPEN
Part # NU322-E-M1/C3
BDI # 21546181
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No