Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Individual Pilot Exhaust | L Plug without Connector | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
3.421
Voltage:
24 VDC
Overall Width - Inch:
0.709
6308-2Z/C3GJN
Description
6308-2Z /C3GJN DEEP GROOVE BALL BRG ; NON-RETURNABLE
Part # 6308-2Z/C3GJN
BDI # 1417177
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove | Grease with Polyurea Thickener
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No