63205LLU
Description
63205LLU DEEP GROOVE BALL BEARING ; 25MM ID 52MM OD 20.6MM W DOUBLE SEALED
Part # 63205LLU
BDI # 1208913
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20.62
Other Features:
Deep Groove | Cartridge Type | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
MI 16 N
Description
MI 16 N BEARING INNER RACE ; 1" BORE 1-1/4" OD 1" WID
Part # 0001630000
BDI # 345316
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Narrow Width | Oil Hole
Global Part Number GPN:
592697
Self Aligning:
No
MR 14 N
Description
MR 14 N NEEDLE ROLLER BEARING ; 7/8" BORE 1-3/8" OD 3/4" WID
Part # 5451460000
BDI # 347291
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Narrow Width | Oil Hole
Global Part Number GPN:
23005
Self Aligning:
No
MR 20 N
Description
MR 20 N NEEDLE ROLLER BEARING ; 1-1/4" BORE 1-3/4" OD 1" WID
Part # 5452060000
BDI # 347300
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Narrow Width | Oil Hole
Global Part Number GPN:
23029
Self Aligning:
No