1206WBQM1S30-AA S OMNIBOX

COMPARE

1206WBQM1S30-AA S OMNIBOX

Description
1206WBQM1S30-AA S OMNIBOX WORM REDUCER ; 4712223 POR

FALK

Part # 1206WBQM1S30-AA S OMNIBOX

BDI # 24126274

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Nominal Center Distance - Inch: 2
Other Features: Single Reduction | Other Mount Bracket Mounted | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method: Direct Mounted
Overall Length - Inch: 8.07

Price Inventory : Available to order
Loading Price
QTY