6008 2NSE9 C3

COMPARE

6008 2NSE9 C3

Description
6008 2NSE9 C3 DEEP GROOVE BALL BRG ; 40MM BORE 68MM OD 15MM WD

NACHI

Part # 60082NSE9BSXM

BDI # 664718

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 15
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.677

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY