Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
UCP213D1

COMPARE

UCP213D1

Description
UCP213D1 PILLOW BLOCK MOUNTED UNIT ; 65MM BORE 2-BOLT CAST IRON LHT DUTY

NSK

Part # UCP213D1RRS AS2P5

BDI # 1195266

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 65.1
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 8

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 76.2

Price Inventory : In stock
Loading Price
QTY
UC204D1

COMPARE

UC204D1

Description
UC 204 D1

NSK

Part # UC204D1

BDI # 1413382

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 17
Other Features: Single Row | Normal Duty | Steel Cage

Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 31
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY

COMPARE

STERN42

Description
STERN42 JAW SPIDER ; POR HADEFLEX-STAR

OPTIBELT

Part # STERN42

BDI # 27103302

Price Inventory : Request a quotation
Loading Price
QTY
CF 12 FB

COMPARE

CF 12 FB

Description
CF 12 FB CAM FOLLOWER ; 12MM STUD X 30MM OD X 14MM W SST

IKO

Part # CF 12 FB

BDI # 23282434

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Roller Diameter - Inch: 1.181
Other Features: Single Row | Stainless Steel Cage Material | 7830N Static Load Rating | 6330N Dynamic Load Rating

Price Inventory : Request a quotation
Loading Price
QTY
UCP215D1

COMPARE

UCP215D1

Description
UCP215D1 PILLOW BLOCK BEARING ; 75MM BORE 82.6MM BASE-CTR HGT

NTN

Part # UCP215D1

BDI # 1234155

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 77.8
Other Features: Single Row
Global Part Number GPN: 514570
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.5
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Request a quotation
Loading Price
QTY