YAR 204-012-2F/VA228
Description
YAR 204-012-2F /VA228 INSERT BALL BRG ; 19.05MM ID 47MM OD 14MM WD
Part # YAR 204-012-2F/VA228
BDI # 25137526
PLRN-1-1/2
Description
PLRN-1-1/2 PLAIN LOAD RUNNER ; 1-1/2" ROLLER DIA 1-3/16" ROLLER WIDTH
Part # 0009775100
BDI # 737288
Features
Roller Width - Inch:
1.188
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Other Features:
Nylon Tread | Seals Out Contamination
Global Part Number GPN:
239436
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.11
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid