23130 CCK/W33
Description
23130 CCK /W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23130 CCK/W33
BDI # 1418172
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23130-E1A-XL-M
Description
23130-E1A-XL-M X-LIFE SPHR ROLLER BRG ; 150MM BORE X 250MM OD X 80MM W
Part # 23130-E1A-XL-M
BDI # 1141176
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Outside Diameter - Millimeter:
250
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Inch - Metric:
Metric
Belt Pitch:
8 MM
Belt Series:
8M
Belt Width - Inch:
3.346
Global Part Number GPN:
493399
Belt Width - Millimeter:
85
Belt Pitch Length - Millimeter:
3048
Belt Pitch Length - Inch:
120
Belt Style:
Synchronous
Tooth Profile:
Standard HTD