NN 3026 KTN9/SP

COMPARE

NN 3026 KTN9/SP

Description
NN 3026 KTN9 /SP CYL ROLLER BRG ; NON-RETURNABLE

SKF

Part # NN 3026 KTN9/SP

BDI # 1262599

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Tapered
Retainer: Yes

Cage Material: Polymer
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 566725
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
B7028-E-T-P4S-UL

COMPARE

B7028-E-T-P4S-UL

Description
B7028-E-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE

FAG

Part # B7028-E-T-P4S-UL

BDI # 1179849

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY