6305ZZC3/EM

COMPARE

6305ZZC3/EM

Description
6305ZZC3/EM DEEP GROOVE BALL BEARING ; 25MM ID 62MM OD 17MM W DOUBLE SHIELDED

NTN

Part # 6305ZZC3/EM

BDI # 1208154

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 17
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 373
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
61463685755

COMPARE

61463685755

Description
61463685755 SHARPENER ; 8"X2"X3/4"

NORTON

Part # 61463685755

BDI # 18110793

Price Inventory : Available to order
Loading Price
QTY
63052RSC3

COMPARE

63052RSC3

Description
63052RSC3 DEEP GROOVE BALL BEARING ; SINGLE ROW

KOYO

Part # 63052RSC3

BDI # 552431

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 17
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
5205-2RS

COMPARE

5205-2RS

Description
5205 2RS ; DOUBLE ROW RADIAL BALL BEARING

KML BEARING

Part # 5205-2RS

BDI # 17242751

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: No

Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
25 MM RL

COMPARE

25 MM RL

Description
25 MM RL SHAFT ; 25MM DIA 60 CASE

THOMSON

Part # 25MM

BDI # 843291

Features

Shaft Diameter - Inch: 0.984
Shaft Diameter - Millimeter: 25
Thread Size: None
Shaft Style: Plain
Tolerance Class: MM

Inch - Metric: Metric
Material: Steel
Predrilled Yes/No: No
Shaft Length - Inch: 201.969
Length Type: Random

Price Inventory : Available to order
Loading Price
QTY