OMEGA ES5-RM METRIC ELEMENT

COMPARE

OMEGA ES5-RM METRIC ELEMENT

Description
ES5-RM ELEMENT OMEGA ; POR METRIC ELEMENT

REXNORD

Part # 9650030

BDI # 20309406

Features

Component: Element
Inch - Metric: Metric
Material: Polyurethane
Outside Diameter - Inch: 5.394
Outside Diameter - Millimeter: 137

Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 140
Coupling Type: Elastomeric Coupling
Torque: 105Nm

Price Inventory : Available to order
Loading Price
QTY
W1001FA-1P-C3Z4

COMPARE

W1001FA-1P-C3Z4

Description
W1001FA-1P-C3Z4 BALL SCREW ; NON-RETURNABLE 10MM DIA 4MM RH THRD

NSK

Part # W1001FA-1P-C3Z4

BDI # 1195696

Features

Direction of Thread: Right Hand
Number of Thread Starts: 1
Thread Lead - Inch: 0.157
Inch - Metric: Metric
Material: Steel

Other Features: Finished Shaft End | Preloaded | Fine Lead | Single Nut | 1 Circuit Return | Tube Circulation | C3 Accuracy Grade
Overall Length - Inch: 7.087
Thread Lead - Millimeter: 4
Thread Diameter - Millimeter: 10
Product Name: Ball Screw with Flanged Nut

Price Inventory : Available to order
Loading Price
QTY