6202DDUC3
Description
6202DDUC3 DEEP GROOVE BALL BEARING ; 15MM BOREX35MM ODX11MM W 1-ROW
Part # 6202DDUC3
BDI # 1412863
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5981
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
NK12/12-XL
Description
NK12/12-XL X-LIFE NEEDLE ROLLER BRG ; 12MM BORE 19MM OD
Part # NK12/12-XL
BDI # 1181666
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Radial Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591452
Self Aligning:
No