Page 1 of 3

Next

Compare
NTA-3648

COMPARE

NTA-3648

Description
NTA-3648 NEEDLE THRUST BRG ASSY ; HEAVY DUTY

KOYO

Part # NTA-3648

BDI # 1088155

Features

Height - Millimeter: 1.981
Bore 1 - Inch: 2.25
Bore 2 - Millimeter: 57.15
Height - Inch: 0.078
Thrust Bearing: Yes

Inch - Metric: Inch
Outside Diameter - Inch: 3
Other Features: Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : In stock
Loading Price
QTY
6206-2RS1

COMPARE

6206-2RS1

Description
6206-2RS1 DEEP GROOVE BALL BRG ; 30MM BORE 62MM OD 16MM WD

SKF

Part # 6206-2RS1

BDI # 1422117

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 16
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 262944
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
3023DCTNTG18

COMPARE

3023DCTNTG18

Description
3023DCTNTG18 RADIAL BALL BEARING ; POR 5/8" BORE 1-3/8" OD 7/16" WD

NICE BALL BEARING

Part # 3023DCTNTG18

BDI # 795902

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 11.125
Other Features: Semi Ground
Inch - Metric: Inch
Outside Diameter - Inch: 1.375

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 269673
Cage Material: Nylon
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6014-2Z/C3GJN

COMPARE

6014-2Z/C3GJN

Description
6014-2Z /C3GJN DEEP GROOVE BALL BRG

SKF

Part # 6014-2Z/C3GJN

BDI # 1261667

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 20
Other Features: Deep Groove | Grease with Polyurea Thickener
Inch - Metric: Metric
Outside Diameter - Inch: 4.331

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NATR30-X-PP-A

COMPARE

NATR30-X-PP-A

Description
NATR30-X-PP-A CAM FOLLOWER BEARING ; YOKE TYPE

INA

Part # NATR30-X-PP-A

BDI # 15069392

Features

Roller Width - Inch: 1.102
Roller Width - Millimeter: 28
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Roller Diameter - Inch: 2.441
Other Features: Caged | With Inner Ring
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY