UCFC218D1

COMPARE

UCFC218D1

Description
UCFC218D1 FLANGED BLOCK BEARING ; CAST IRON

NTN

Part # UCFC218D1

BDI # 1232922

Features

Cartridge Pilot Diameter - Inch: 7.48
Inch - Metric: Metric
Length Thru Bore - Millimeter: 96
Nominal Bolt Circle Diameter Round - Inch: 8.7
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Light Duty | Wide Inner Race | Spigot Joint | Has Flinger
Global Part Number GPN: 553911
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
32022 X

COMPARE

32022 X

Description
32022 X TAPERED ROLLER BRG ; MEDIUM TAPER ROLLER BRG

SKF

Part # 32022 X

BDI # 1415116

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Outside Diameter - Millimeter: 170
Bore - Millimeter: 110

Bore - Inch: 4.331
Other Features: 1 Single Cone | 1 Single Cup
Precision Class: Standard
Basic Number: 32022

Price Inventory : Available to order
Loading Price
QTY
32021 X

COMPARE

32021 X

Description
32021 X TAPERED ROLLER BRG ; NON-RETURNABLE 105MMX160MMX35MM

SKF

Part # 32021 X

BDI # 1416836

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Outside Diameter - Millimeter: 160
Bore - Millimeter: 105

Bore - Inch: 4.134
Other Features: 1 Single Cone | 1 Single Cup
Precision Class: Standard
Basic Number: 32021

Price Inventory : Available to order
Loading Price
QTY
VEM3558T

COMPARE

VEM3558T

Description
VEM3558T GENERAL PURPOSE AC MOTOR ; 2HP 1760RPM 3PH 60HZ 145TC 3528M TEFC F1

BALDOR-RELIANCE

Part # VEM3558T

BDI # 130877

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 14.19
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Premium Efficient
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY