241/500 ECAK30/C3W33
Description
241 /500 ECAK30 /C3W33 SPHR ROLLER BRG ; 500MMX830MMX325MM DOUBLE ROW
Part # 241/500 ECAK30/C3W33
BDI # 1269561
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
32.677
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing