110047.00
Description
110047.00 GENERAL PURPOSE AC MOTOR ; 3/4HP 56C FRM 1800RPM 208-230/460VAC
Part # 11004700
BDI # 554395
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.48
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.8/1.4 Ampere | 4 Poles
Mounting Method:
C-Face
RENOLIN CLP 220 5GAL PAIL
Description
RENOLIN CLP 220 5GAL
Part # RENOLIN CLP 220 5GAL
BDI # 21470911
Features
Other Features:
Heavy Duty
Container Type:
Pail
Typical Use:
Bearing | Gear
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
ISO 6743-6 | ISO 12925-1
Product Type:
Mineral Oil