FRB 9/90
Description
FRB 9 /90 BRG LOCATING RING ; 90MM OD 9MM WID SS F/BRG HSG
Part # FRB 9/90
BDI # 1419867
2210 EKTN9
Description
2210 EKTN9 SELF ALIGNING BALL BRG ; NON-RETURNABLE
Part # 2210 EKTN9
BDI # 1418511
Features
Enclosure:
Open
Outer Race Width - Millimeter:
23
Other Features:
Allowable Misalignment 2.5 Deg | High Capacity Design | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
SPM-27 CXU
Description
SPM-27 CXU PILLOW BLOCK BALL BEARING ; 1-11/16" BORE
Part # 700985
BDI # 356492
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row | Air Handling
Global Part Number GPN:
7087
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.6
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
HA 310
Description
HA 310 BRG ADAPTER SLEEVE ; 1-11/16" BORE 1-49/64" LTB
Part # HA 310
BDI # 1421920
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.831
Length Thru Bore - Inch:
1.765
Bore - Millimeter:
42.875
Bore - Inch:
1.688
Other Features:
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions