D100B18
Description
D100B18 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D100B18
BDI # 607299
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Global Part Number GPN:
30486
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Rough Bore
J60-2 RIV 10 FT CH
Description
J60-2 RIV 10 FT CH ROLLER CHAIN ; NON-RETURNABLE 10FT/BOX
Part # 1293760
BDI # 328381
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Component:
Chain
Roller Diameter - Millimeter:
11.887
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
D60B17H
Description
D60B17H ROLLER CHAIN SPROCKET ; 3/4" P 17T HT DOUBLE 1" MIN PLAIN BORE
Part # D60B17H
BDI # 607939
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Duplex Type
Global Part Number GPN:
30664
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Rough Bore