1070T HUB 2.375 5/8X5/16KW NR 0704645
Description
1070T HUB 2.375 5/8X5/16KW ; NR 0704645
Part # 4300105
BDI # 18105488
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs
Features
Component:
Horizontal Split Cover
Width - Millimeter:
96.774
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
6.37
Outside Diameter - Millimeter:
161.8
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
3.81
1070T GRID
Description
1070T GRID ; 758250 TAPERED COUPLING 1070T10/1070T20
Part # 4300439
BDI # 18105460
Features
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel
Coupling Type:
Grid Coupling
Part Type:
Tapered Grid
1070T HUB 1.25 1/4X1/8KW NR 0704636
Description
1070T HUB 1.25 1/4X1/8KW ; NR 0704636
Part # 4300096
BDI # 18105467
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs
1070T10 SEAL KIT
Description
1070T10 SEAL KIT ; 776655 FOR GRID COUPLING
Part # 4300552
BDI # 18105510
Features
Other Features:
Components May or May Not Intermix Among Brands | Kit Includes 2 Elastomeric Seal Rings - Cover Gaskets
Coupling Type:
Grid Coupling
Part Type:
Horizontal Split Cover Seal Kit