W 04
Description
W 04 BRG LOCKING WASHER ; 1-17/32" OD 0.801" ID 0.032" THICK
Part # W 04
BDI # 1261086
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.531
Outside Diameter - Millimeter:
38.887
Other Features:
Face Dia 1.125 | Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
20.345
Features
Thread Size:
M25 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.732
Outside Diameter - Millimeter:
44
Other Features:
Precision | Three M6 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner
Nominal Thickness - Inch:
0.787
Nominal Thickness - Millimeter:
20