SV3400-5FU

COMPARE

SV3400-5FU

Description
SV3400-5FU ; VALVE 3POS DS EXH CNTR

SMC

Part # SV3400-5FU

BDI # 17864194

Features

Port Type: Not Available
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 3 Position

Inch - Metric: Inch
Other Features: Internal Pilot | With Light/Surge Voltage Suppressor
Overall Length - Inch: 5.075
Voltage: 24 VDC
Overall Width - Inch: 0.811

Price Inventory : Available to order
Loading Price
QTY