JM207049-2

COMPARE

JM207049-2

Description
JM207049-2 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 55MM BORE 29MM WD

TIMKEN

Part # JM207049-N0000

BDI # 1360697

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Medium Duty
Global Part Number GPN: 646414
Precision Class: Standard
Basic Number: JM207049

Price Inventory : In stock
Loading Price
QTY
SCJT1

COMPARE

SCJT1

Description
SCJT1 FLANGE BRG UNIT ; 1" BORE 3.9" BOLT CIRCLE 2 HOLE

TIMKEN

Part # SCJT1

BDI # 1372579

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 28.169
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Narrow Inner Race
Global Part Number GPN: 546708
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
VF2S-122M

COMPARE

VF2S-122M

Description
VF2S-122M FLANGE BEARING UNIT ; 1-3/8" BORE 3.9" BOLT CIRCLE 2 BOLT

BROWNING

Part # 767593

BDI # 311659

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN: 13206
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
2GNY;02155

COMPARE

2GNY;02155

Description
2GNY ; 02155 FASTENER HOOK ; NO 2 SIZE 12" L GALV W/ PIN

FLEXCO

Part # 02155

BDI # 17225666

Features

Size: 2 Hook
Used For: Conveyor Belt
Part Description: Hook
Inch - Metric: Metric
Material: Steel

Other Features: With Pin | 4MM to 4.8MM Belt Thickness | 50 MM Minimum Pulley Dia
Product Name: Hook

Price Inventory : Available to order
Loading Price
QTY