Page 1 of 5

Next

Compare
32004X-90KA1

COMPARE

32004X-90KA1

Description
32004X-90KA1 TAPERED ROLLER BEARING ASSY ; 20MM ID X 42MM OD X 15MM WD

TIMKEN

Part # 32004X-90KA1

BDI # 1424406

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Outside Diameter - Millimeter: 42
Bore - Millimeter: 20

Bore - Inch: 0.787
Other Features: 1 Single Cone | 1 Single Cup
Assembly Components: X32004X (1) | Y32004X (1)
Basic Number: 32004
Precision Class: Standard

Price Inventory : In stock
Loading Price
QTY
6308-2Z-L038-C3

COMPARE

6308-2Z-L038-C3

Description
6308-2Z-L038-C3 DEEP GROOVE BALL BEARING ; SINGLE ROW

FAG

Part # 6308-2Z-L038-C3

BDI # 1411144

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 23
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.543

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
F4B 103-RM

COMPARE

F4B 103-RM

Description
F4B 103-RM FLANGED BALL BRG ; NON-RETURNABLE

SKF

Part # F4B 103-RM

BDI # 22785355

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 30.2
Nominal Bolt Circle Diameter Round - Inch: 4.7

Housing Configuration: 1 Piece Solid
Other Features: Single Row
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
M1206EL

COMPARE

M1206EL

Description
M1206EL BEARING OUTER RING ; 62MM ODX16MM W

NTN

Part # M1206EL

BDI # 17147884

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.441
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 452255
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
K91522-2

COMPARE

K91522-2

Description
K91522-2 BEARING LOCKWASHER ; 4.425" ID 6.11" OD K9 SERIES

TIMKEN

Part # K91522

BDI # 1362168

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.11
Outside Diameter - Millimeter: 155.194
Inside Diameter - Millimeter: 112.395

Price Inventory : Available to order
Loading Price
QTY