VQZ2121-5L1-N7T

COMPARE

VQZ2121-5L1-N7T

Description
VQZ2121-5L1-N7T ; VQZ2000 VALVE, SOL 4/5-PORT

SMC

Part # VQZ2121-5L1-N7T

BDI # 18602320

Features

Port Type: 1/4" Tubing OD
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.45 - 0.44 Cv Factor | Body Ported | L Plug Connector With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch: 3.681
Voltage: 24 VDC
Overall Width - Inch: 0.591

Price Inventory : Available to order
Loading Price
QTY