8MGT-1200-21
Description
8MGT-1200-21 TIMING BELT ; 8MM PITCH 1200MM PITCH LEN
Part # 92741150
BDI # 1408858
Features
Inch - Metric:
Metric
Belt Pitch:
8 MM
Belt Series:
8MGT
Other Features:
Poly Chain | Power Grip GT
Global Part Number GPN:
377392
Belt Width - Millimeter:
21
Belt Pitch Length - Millimeter:
1200
Belt Pitch Length - Inch:
47.244
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
TBMH-23T
Description
TBMH-23T PILLOW BLOCK BALL BEARING ; MATERIAL HANDLING BEARING
Part # 716645
BDI # 333873
Features
Inch - Metric:
Inch
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.3
Nominal Bolt Center to Center - Millimeter:
83.8
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
Rolling Element:
Ball Bearing
4J X 5/8
Description
4J X 5/8 COUPLING FLANGE ; 0.625" BORE X 1.625" DIA HUB
Part # 022709
BDI # 240565
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
2.46
Length Thru Bore - Millimeter:
22.225
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
41.275
Coupling Type:
Elastomeric Coupling
Torque:
120In-Lbs
NPMH-23T
Description
NPMH-23T PILLOW BLOCK BALL BEARING ; 1-7/16" BORE 1/2" BOLT CIRCLE
Part # 716563
BDI # 333824
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.45
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6