Page 1 of 2

Next

Compare
NSS-25 CLUTCH

COMPARE

NSS-25 CLUTCH

Description
NSS-25 CLUTCH ; 25MM ID X 52MM OD X 15MM WD

MORSE INDUSTRIAL

Part # 2363240

BDI # 312785

Price Inventory : Available to order
Loading Price
QTY
KRVE30-PP-A

COMPARE

KRVE30-PP-A

Description
KRVE30-PP-A STUD TYPE TRACK ROLLER ; 30MM X 12MM DBL

INA

Part # KRVE30-PP-A

BDI # 1174985

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Other Features: Full Complement | 3 Stage Sealing
Global Part Number GPN: 240025

Price Inventory : Available to order
Loading Price
QTY
2210 E-2RS1TN9

COMPARE

2210 E-2RS1TN9

Description
2210 E-2RS1TN9 SELF ALIGNING BALL BRG ; 50MM BORE 90MM OD 23MM IR WD

SKF

Part # 2210 E-2RS1TN9

BDI # 1420621

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 23
Other Features: Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 3.543

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
22209-E1-XL-K-C3

COMPARE

22209-E1-XL-K-C3

Description
22209-E1-XL-K-C3 X-LIFE SPHR ROLLER BRG ; 45MM X 85MM X 23MM

FAG

Part # 22209-E1-XL-K-C3

BDI # 1138427

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 3.346
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22209-E1-XL-C3

COMPARE

22209-E1-XL-C3

Description
22209-E1-XL-C3 X-LIFE SPHR ROLLER BRG ; 45MM X 85MM X 23MM

FAG

Part # 22209-E1-XL-C3

BDI # 1138424

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 3.346
Outside Diameter - Millimeter: 85
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY