6010-2RS1
Description
6010-2RS1 DEEP GROOVE BALL BRG ; 50MM BORE 80MM OD 16MM WD
Part # 6010-2RS1
BDI # 1415852
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3036
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
32010X-90KA1
Description
32010X-90KA1 TAPERED ROLLER BEARING ASSY ; 50MM ID 80MM OD 21.64MM WD
Part # 32010X-90KA1
BDI # 1336823
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80
Bore - Millimeter:
50
Other Features:
1 Single Cone | 1 Single Cup | With Keyway or Slot
Global Part Number GPN:
659133
Assembly Components:
X32010X (1) | Y32010X (1)
Basic Number:
32010
Precision Class:
Standard
32011XM-90KM1
Description
32011XM-90KM1 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE 55MM BORE 90MM OD
Part # 32011XM-90KM1
BDI # 1424414
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Outside Diameter - Millimeter:
90
Bore - Millimeter:
55
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
660681
Assembly Components:
X32011XM (1) | Y32011XM (1)
Basic Number:
32011
Precision Class:
Standard
22X35X7 CRW1 R
Description
CRSEAL 22X35X7 CRW1 R SGL LIP SEAL ; NON-RETURNABLE NITRILE
Part # 22X35X7 CRW1 R
BDI # 1242239
Features
Housing Bore - Millimeter:
35
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.378
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.866
Shaft Diameter - Millimeter:
22
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187371
55X80X10 HMSA10 RG
Description
CRSEAL 55X80X10 HMSA10 RG DBL LIP SEAL ; NON-RETURNABLE 2.165MM SHAFT DIA 80MM
Part # 55X80X10 HMSA10 RG
BDI # 1415033
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608532