2207 E-2RS1TN9

COMPARE

2207 E-2RS1TN9

Description
2207 E-2RS1TN9 SELF ALIGNING BALL BRG ; 35MM BORE 72MM OD 23MM IR WD

SKF

Part # 2207 E-2RS1TN9

BDI # 1420292

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 23
Other Features: Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 2.835

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
TGC20

COMPARE

TGC20

Description
TGC20 MECHANICAL CLUTCH ; NON-RETURNABLE STRAIGHT FB 3/4" BORE

BROWNING

Part # 3547007

BDI # 310672

Features

Bore Profile: Straight | Finished
Inch - Metric: Inch
Bore - Millimeter: 19.05
Bore - Inch: 0.75
Other Features: Release Type | Small Backlash | Easy Set Adjustment | Fully Enclosed

Global Part Number GPN: 471731
Torque: Static Torque 56 to 203Lb-in
Product Name: Overload Safety Device
Product Type: Cam Detent

Price Inventory : Available to order
Loading Price
QTY