MCYRR 6 SX
Description
MCYRR 6 SX CAM FOLLOWER BEARING ; 6MM BORE 19MM RLR DIA 11MM RLR WIDTH
Part # 3606031101
BDI # 345237
Features
Roller Width - Inch:
0.433
Roller Width - Millimeter:
11
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Other Features:
Caged | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21446
E30 HSU ELEMENT OMEGA 7300035HSU
Description
E30 HSU ELEMENT OMEGA 7300035HSU
Part # 9650066
BDI # 18143082
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
8.25
Outside Diameter - Millimeter:
209.55
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.44
Coupling Type:
Elastomeric Coupling
Torque:
3650In-Lbs
Features
Inch - Metric:
Metric
Number of Bands:
1 Band
Other Features:
Ribbed Top
Belt Width - Millimeter:
5
Belt Outside Length - Millimeter:
280
Belt Style:
V-Belt
Belt Outside Length - Inch:
11.024
Belt Series:
5M
Belt Width - Inch:
0.197
FBB22431HK81
Description
FBB22431HK81FLANGED BLOCK ROLLER BEARING ; 1-15/16" SHAFT DIA
Part # 2023266
BDI # 573216
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
79.38
Nominal Bolt Circle Diameter Round - Inch:
0
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | Extended Inner Race | With Set Screw
Global Part Number GPN:
558994
Housing Style:
3 Bolt Flange Bracket
Housing Material:
High Test Iron
Mounting Method:
Concentric Collar
UCM36SS24;01323
Description
UCM36SS24 ; 01323 WIRE FASTENER/HOOK ; 24" STRIP 316L SS W/O PIN
Part # 01323
BDI # 17225554
Features
Size:
UCM36 XSP Hook
Used For:
Conveyor Belt
Part Description:
Hook
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Without Pin | 2.4MM to 3.2MM Belt Thickness | 50MM Minimum Pulley Dia
Product Name:
Hook