Page 1 of 2

Next

Compare
MCYRR 6 SX

COMPARE

MCYRR 6 SX

Description
MCYRR 6 SX CAM FOLLOWER BEARING ; 6MM BORE 19MM RLR DIA 11MM RLR WIDTH

MCGILL

Part # 3606031101

BDI # 345237

Features

Roller Width - Inch: 0.433
Roller Width - Millimeter: 11
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Roller Diameter - Inch: 0.748
Other Features: Caged | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN: 21446

Price Inventory : Available to order
Loading Price
QTY
E30 HSU ELEMENT OMEGA 7300035HSU

COMPARE

E30 HSU ELEMENT OMEGA 7300035HSU

Description
E30 HSU ELEMENT OMEGA 7300035HSU

REXNORD

Part # 9650066

BDI # 18143082

Features

Component: Element
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 8.25
Outside Diameter - Millimeter: 209.55

Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.44
Coupling Type: Elastomeric Coupling
Torque: 3650In-Lbs

Price Inventory : Available to order
Loading Price
QTY
5M280

COMPARE

5M280

Description
5M280 V-BELT ; 5M 280MM OL

GATES

Part # 89020280

BDI # 1110344

Features

Inch - Metric: Metric
Number of Bands: 1 Band
Other Features: Ribbed Top
Belt Width - Millimeter: 5
Belt Outside Length - Millimeter: 280

Belt Style: V-Belt
Belt Outside Length - Inch: 11.024
Belt Series: 5M
Belt Width - Inch: 0.197

Price Inventory : Available to order
Loading Price
QTY
FBB22431HK81

COMPARE

FBB22431HK81

Description
FBB22431HK81FLANGED BLOCK ROLLER BEARING ; 1-15/16" SHAFT DIA

LINKBELT

Part # 2023266

BDI # 573216

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 79.38
Nominal Bolt Circle Diameter Round - Inch: 0
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Single Collar | Extended Inner Race | With Set Screw
Global Part Number GPN: 558994
Housing Style: 3 Bolt Flange Bracket
Housing Material: High Test Iron
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY
UCM36SS24;01323

COMPARE

UCM36SS24;01323

Description
UCM36SS24 ; 01323 WIRE FASTENER/HOOK ; 24" STRIP 316L SS W/O PIN

FLEXCO

Part # 01323

BDI # 17225554

Features

Size: UCM36 XSP Hook
Used For: Conveyor Belt
Part Description: Hook
Inch - Metric: Metric
Material: Stainless Steel

Other Features: Without Pin | 2.4MM to 3.2MM Belt Thickness | 50MM Minimum Pulley Dia
Product Name: Hook

Price Inventory : Available to order
Loading Price
QTY