CJPB10-10H6

COMPARE

CJPB10-10H6

Description
CJPB10-10H6 ; PIN CYLINDER, SGL ACTING, SPRING RETURN

SMC

Part # CJPB10-10H6

BDI # 15068423

Price Inventory : Available to order
Loading Price
QTY
SY3120-5LZ-N7-F2

COMPARE

SY3120-5LZ-N7-F2

Description
SY3120-5LZ-N7-F2 ; VALVE SGL SOL BODY PT DC

SMC

Part # SY3120-5LZ-N7-F2

BDI # 17865068

Features

Port Type: 1/4" Tubing OD
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | L Plug with 300MM Lead Wire | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Overall Length - Inch: 3.024
Voltage: 24 VDC
Overall Width - Inch: 0.591

Price Inventory : Available to order
Loading Price
QTY