32304
Description
32304 TAPERED ROLLER BRG ; NON-RETURNABLE 20MMX52MMX22.25MM SGL ROW
Part # 32304
BDI # 1416206
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Outside Diameter - Millimeter:
52
Bore - Millimeter:
20
Bore - Inch:
0.787
Other Features:
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Precision Class:
Standard
Basic Number:
32304
32305 90KA1
Description
32305 90KA1 TAPERED ROLLER BEARING ASSY ; 25MM X 62MM X 25.25MM SINGLE ROW
Part # 32305-90KA1
BDI # 1424453
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Outside Diameter - Millimeter:
62
Bore - Millimeter:
25
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
656965
Assembly Components:
X32305 (1) | Y32305 (1)
Basic Number:
32305
Precision Class:
Standard
55X100X10-R2LS32-S
Description
55X100X10-R2LS32-S OIL SEAL ; 2 NITRILE SEALING LIPS SPRING LOADED
Part # 55X100X10-R2LS32-S
BDI # 21524300
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric
Other Features:
Small Bore